Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN612-12-3/4X16-AK Indexing Plunger
Mfr # 612-12-3/4X16-AK
Zoro # G4674740
product price: $29.85
/ea
$29.85
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
- Brand J.W. Winco
- MFR # 612-12-3/4X16-AK
- Zoro # G4674740
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 612 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. The grooved lever arm provides the user with a better grip when operating the mechanism.
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
- REED Wheel Pin, For Use With: Quick Release TC3Q, TC4Q, TC5Q and TC6Q Metal Tubing Cutter (TC346BWP)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-1)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E333)
- ENM Tach/Hour Meter, 2.64" L, 1.38" W (PT18A0)
- J.W. WINCO GN612-12-M20X1.5-A-NI Indexing Plunger (612-12-M20X1.5-A-NI)
- J.W. WINCO GN114.2-16-80 Rapid Release Pin (16W80L22)
- J.W. WINCO GN617.1-6-M12X1.5-AK Indexing Plunger (617.1-6-M12X1.5-AK)
- J.W. WINCO GN817.3-8-20-B Indexing Plunger Steel (8W20LGF)
- J.W. WINCO GN817-10-12-M16X1.5-BK-NI Indexing Plunger (817-10-12-M16X1.5-BK-NI)
- J.W. WINCO GN617.1-6-M12-AKN-NI Indexing Plunger (617.1-6-M12X1.5-AKN-NI)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- J.W. Winco Detent, Lock, Pop And Plunger Pins