Shop All Socket Head Cap Screws
J.W. Winco
GN606-M8-20-B Socket Head Cap Screw
Mfr # 606-M8-20-B
Zoro # G4680368
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
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
- Brand J.W. Winco
- MFR # 606-M8-20-B
- Zoro # G4680368
- Country of Origin Japan
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
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
- STRONG-POINT Acoustical Eye Lag Screw 1/4 x 2in w/ Self-Drilling Point (EA2)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Phenolic Resin Plain Finish, 5 PK (Z8416)
- ZORO SELECT Carriage Bolt, 1/2-13 x1 1/2, PK50 (U08305.050.0150)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMJ6)
- J.W. WINCO GN606-M6-16-V Socket Head Cap Screw (606-M6-16-V)
- J.W. WINCO GN606-M16-40-A Socket Head Cap Screw (606-M16-40-A)
- J.W. WINCO GN606-5/16X18-.875-B Socket Head Cap Screw (606-5/16X18-0.875-B)
- J.W. WINCO GN606-M8-35-A Socket Head Cap Screw (606-M8-35-A)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07040.037.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.050.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.050.0030)
- J.W. Winco Socket Head Cap Screws