Shop All Socket Head Cap Screws
J.W. Winco
GN606-M16-40-A Socket Head Cap Screw
Mfr # 606-M16-40-A
Zoro # G4674804
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 606-M16-40-A
- Zoro # G4674804
- Country of Origin Japan
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07040.037.0100)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- ZORO SELECT Fully Threaded Rod, 2"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.200.1200)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0080)
- J.W. WINCO GN606-5/16X18-.875-B Socket Head Cap Screw (606-5/16X18-0.875-B)
- J.W. WINCO GN606-M8-35-A Socket Head Cap Screw (606-M8-35-A)
- J.W. WINCO GN606-M6-16-V Socket Head Cap Screw (606-M6-16-V)
- J.W. WINCO GN606-M8-20-B Socket Head Cap Screw (606-M8-20-B)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4490030006)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 25 PK (U07001.031.0225)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.060.0040)
- J.W. Winco Socket Head Cap Screws