Shop All Socket Head Cap Screws
J.W. Winco
GN606-M12-50-V Socket Head Cap Screw
Mfr # 606-M12-50-V
Zoro # G4671758
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 606-M12-50-V
- Zoro # G4671758
- Country of Origin Japan
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE21)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.062.0400)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- ZORO SELECT Clevis Pin, Universal, 0.625x4 In, PK5 (WWG-CLPUZ-033)
- J.W. WINCO GN606-M8-20-B Socket Head Cap Screw (606-M8-20-B)
- J.W. WINCO GN606-M16-40-A Socket Head Cap Screw (606-M16-40-A)
- J.W. WINCO GN606-5/16X18-.875-B Socket Head Cap Screw (606-5/16X18-0.875-B)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07040.120.0040)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.025.0087)
- AMPG #4-40 Socket Head Cap Screw, Plain Monel, 1/4 in Length (ZS71004C04)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07410.031.0200)
- J.W. Winco Socket Head Cap Screws