Shop All Socket Head Cap Screws
J.W. Winco
GN606-M12-30-AN Socket Head Cap Screw
Mfr # 606-M12-30-AN
Zoro # G4676560
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 606-M12-30-AN
- Zoro # G4676560
- Country of Origin Japan
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 16 mm Lg (WS6S050160-001P1)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 80 mm L (M51010.300.0080)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.025.2400)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- J.W. WINCO GN606-M6-16-V Socket Head Cap Screw (606-M6-16-V)
- J.W. WINCO GN606-M8-20-B Socket Head Cap Screw (606-M8-20-B)
- J.W. WINCO GN606-5/16X18-.875-B Socket Head Cap Screw (606-5/16X18-0.875-B)
- J.W. WINCO GN606-M8-35-A Socket Head Cap Screw (606-M8-35-A)
- J.W. WINCO GN606-M16-40-A Socket Head Cap Screw (606-M16-40-A)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.120.0130)
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 25 PK (639221-25)
- J.W. Winco Socket Head Cap Screws