Shop All Socket Head Cap Screws
J.W. Winco
GN606-M10-40-AN Socket Head Cap Screw
Mfr # 606-M10-40-AN
Zoro # G4668696
product price: $13.15
/ea
$13.15
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
- Brand J.W. Winco
- MFR # 606-M10-40-AN
- Zoro # G4668696
- Country of Origin Japan
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
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
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Stainless Steel (N222-430)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51450.011.0001)
- ZORO SELECT Socket Set Screw, Flat, 6-32x3/16, PK50 (010632T018)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04360.050.0250)
- J.W. WINCO GN606-M8-20-B Socket Head Cap Screw (606-M8-20-B)
- J.W. WINCO GN606-M6-16-V Socket Head Cap Screw (606-M6-16-V)
- J.W. WINCO GN606-M16-40-A Socket Head Cap Screw (606-M16-40-A)
- J.W. WINCO GN606-5/16X18-.875-B Socket Head Cap Screw (606-5/16X18-0.875-B)
- J.W. WINCO GN606-M8-35-A Socket Head Cap Screw (606-M8-35-A)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07000.050.0100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M51050.160.0060)
- J.W. Winco Socket Head Cap Screws