Shop All Socket Head Cap Screws
J.W. Winco
GN606-5/16X18-.875-B Socket Head Cap Screw
Mfr # 606-5/16X18-0.875-B
Zoro # G4672546
product price: $8.99
/ea
$8.99
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
- Brand J.W. Winco
- MFR # 606-5/16X18-0.875-B
- Zoro # G4672546
- Country of Origin Japan
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
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
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216278G)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 100 PK (U51000.025.0087)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Grade 2 Steel Fine Thread Finished Hex Nuts 20PK (60912)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- J.W. WINCO GN606-M8-35-A Socket Head Cap Screw (606-M8-35-A)
- J.W. WINCO GN606-M16-40-A Socket Head Cap Screw (606-M16-40-A)
- J.W. WINCO GN606-M8-20-B Socket Head Cap Screw (606-M8-20-B)
- J.W. WINCO GN606-M6-16-V Socket Head Cap Screw (606-M6-16-V)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length (86003)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 5 PK (U51050.050.0325)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07080.050.0025)
- J.W. Winco Socket Head Cap Screws