Shop All Socket Head Cap Screws
J.W. Winco
GN606-1/4X20-.750-B Socket Head Cap Screw
Mfr # 606-1/4X20-0.750-B
Zoro # G4645657
product price: $8.19
/ea
$8.19
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
- Brand J.W. Winco
- MFR # 606-1/4X20-0.750-B
- Zoro # G4645657
- Country of Origin Japan
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
GN 606 socket head cap screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket head cap screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
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
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- ZORO SELECT Fully Threaded Rod, M52-5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.520.1000)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 21/64 in Ht (CLNI20370-100P)
- J.W. WINCO GN606-M6-16-V Socket Head Cap Screw (606-M6-16-V)
- J.W. WINCO GN606-M8-20-B Socket Head Cap Screw (606-M8-20-B)
- J.W. WINCO GN606-M16-40-A Socket Head Cap Screw (606-M16-40-A)
- J.W. WINCO GN606-M8-35-A Socket Head Cap Screw (606-M8-35-A)
- J.W. WINCO GN606-5/16X18-.875-B Socket Head Cap Screw (606-5/16X18-0.875-B)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK (71385)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.060.0035)
- J.W. Winco Socket Head Cap Screws