Shop All Set Screws
J.W. Winco
GN605-M8-25-VRN Socket Set Screw
Mfr # 605-M8-25-VRN
Zoro # G4716479
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-25
- Overall Length 25 mm
- Point Type Full Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M8-25-VRN
- Zoro # G4716479
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M8-25 |
Overall Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated (3674)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.037.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Steel Pan Head Torx Drive, 25 PK (36886)
- J.W. WINCO GN913.3-M5-25-MS Set Screw Brass Tip (5N25P13/MS)
- J.W. WINCO GN605-M8-25-V Socket Set Screw Steel (605-M8-25-V)
- J.W. WINCO GN605-M6-16-VRN Socket Set Screw (605-M6-16-VRN)
- J.W. WINCO GN605-M8-12-VR Socket Set Screw Steel (605-M8-12-VR)
- J.W. WINCO GN913.3-M4-12-KU Set Screw Nylon Tip (4N12P13/PL)
- J.W. WINCO GN605-M8-25-BN Socket Set Screw (605-M8-25-BN)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U07840.013.0012)
- J.W. Winco Set Screws