Shop All Set Screws
J.W. Winco
GN605-M8-25-V Socket Set Screw Steel
Mfr # 605-M8-25-V
Zoro # G4644537
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8
- Overall Length 25 mm
- Point Type Full Ball
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M8-25-V
- Zoro # G4644537
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M8 |
Overall Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Material | Steel |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (N04104.050.0750)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK (03752)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx25mm, PK10 (M51260.060.0025)
- J.W. WINCO GN913.3-M6-10-MS Set Screw Brass Tip (6N10P13/MS)
- J.W. WINCO GN605-M6-25-A Socket Set Screw Steel (605-M6-25-A)
- J.W. WINCO J.W. Winco 605-6X32-0.250-AN Set Screw w/ Full Ball - 6-32 Thread x 1/2" Thread Length (605-6X32-0.250-AN)
- J.W. WINCO GN605-M8-12-A Socket Set Screw Steel (605-M8-12-A)
- J.W. WINCO GN605-M8-25-BN Socket Set Screw (605-M8-25-BN)
- J.W. WINCO GN605-M10-16-AN Socket Set Screw (605-M10-16-AN)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 12mm L, PK100 (M07840.050.0012)
- J.W. Winco Set Screws