Shop All Set Screws
J.W. Winco
GN605-M6-16-VRN Socket Set Screw
Mfr # 605-M6-16-VRN
Zoro # G4721117
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M6-16
- Overall Length 16 mm
- Point Type Full Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M6-16-VRN
- Zoro # G4721117
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M6-16 |
Overall Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.080.0030)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia. (AJXA1622)
- ZORO SELECT #6-32 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0018)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0100)
- J.W. WINCO GN605-M8-25-VRN Socket Set Screw (605-M8-25-VRN)
- J.W. WINCO GN913.3-M5-25-MS Set Screw Brass Tip (5N25P13/MS)
- J.W. WINCO GN605-M4-6-A Socket Set Screw Steel (605-M4-6-A)
- J.W. WINCO J.W. Winco 605-M8-20-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 20mm Thread Length (605-M8-20-A)
- J.W. WINCO GN605-M8-25-VN Socket Set Screw (605-M8-25-VN)
- J.W. WINCO GN913.3-M6-12-MS Set Screw Brass Tip (6N12P13/MS)
- ZORO SELECT Socket Set Screw, Cone, 10-24x3/8, PK100 (U07800.019.0037)
- J.W. Winco Set Screws