Shop All Set Screws
J.W. Winco
GN605-M4-16-A Socket Set Screw Steel
Mfr # 605-M4-16-A
Zoro # G4657846
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-16
- Overall Length 16 mm
- Point Type Full Ball
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M4-16-A
- Zoro # G4657846
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M4-16 |
Overall Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Material | Steel |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z9434)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53959)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 12 PK (76261)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (510122G)
- J.W. WINCO GN605-M8-12-A Socket Set Screw Steel (605-M8-12-A)
- J.W. WINCO GN605-M4-6-A Socket Set Screw Steel (605-M4-6-A)
- J.W. WINCO J.W. Winco 605-M8-20-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 20mm Thread Length (605-M8-20-A)
- J.W. WINCO GN605-M6-16-VRN Socket Set Screw (605-M6-16-VRN)
- J.W. WINCO GN605-M8-25-V Socket Set Screw Steel (605-M8-25-V)
- J.W. WINCO GN605-M8-12-VR Socket Set Screw Steel (605-M8-12-VR)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- J.W. Winco Set Screws