Shop All Set Screws
J.W. Winco
GN605-M16-50-VN Socket Set Screw
Mfr # 605-M16-50-VN
Zoro # G4638937
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M16-50
- Overall Length 50 mm
- Point Type Full Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M16-50-VN
- Zoro # G4638937
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M16-50 |
Overall Length | 50 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 11/16 in L, Steel Body, 100 PK (5RKF5)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 4 in L (A0020320400T)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822188G)
- DORMAN 610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length (610-300)
- J.W. WINCO GN605-M8-25-A Socket Set Screw Steel (605-M8-25-A)
- J.W. WINCO GN605-M8-12-B Socket Set Screw Steel (605-M8-12-B)
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- J.W. WINCO GN605-M8-25-VN Socket Set Screw (605-M8-25-VN)
- J.W. WINCO J.W. Winco 605-M6-16-AN Set Screw w/ Full Ball - M6 x 1.0 Thread - 16mm Thread Length (605-M6-16-AN)
- J.W. WINCO GN605-10X24-.625-B Socket Set Screw (605-10X24-0.625-B)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/4, PK100 (U01080.031.0125)
- J.W. Winco Set Screws