Shop All Set Screws
J.W. Winco
GN605-M16-50-V Socket Set Screw Steel
Mfr # 605-M16-50-V
Zoro # G4657408
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M16-50
- Overall Length 50 mm
- Point Type Full Ball
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 605-M16-50-V
- Zoro # G4657408
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M16-50 |
Overall Length | 50 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Material | Steel |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.062.2400)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07150.050.0035)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12348.031.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32499)
- J.W. WINCO GN605-M16-25-VR Socket Set Screw Steel (605-M16-25-VR)
- J.W. WINCO GN605-M8-25-AN Socket Set Screw (605-M8-25-AN)
- J.W. WINCO GN913.3-M4-12-KU Set Screw Nylon Tip (4N12P13/PL)
- J.W. WINCO J.W. Winco 605-M6-16-AN Set Screw w/ Full Ball - M6 x 1.0 Thread - 16mm Thread Length (605-M6-16-AN)
- J.W. WINCO GN605-M8-12-B Socket Set Screw Steel (605-M8-12-B)
- J.W. WINCO GN605-M8-25-BN Socket Set Screw (605-M8-25-BN)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET STAINLESS (A2510200020)
- J.W. Winco Set Screws