Shop All Set Screws
J.W. Winco
GN605-M16-25-VR Socket Set Screw Steel
Mfr # 605-M16-25-VR
Zoro # G4657076
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M16-25
- Overall Length 25 mm
- Point Type Full Ball
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M16-25-VR
- Zoro # G4657076
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M16-25 |
Overall Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Material | Steel |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 To JT3 Tang End Drill Chuck Arbor (3700-0149)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Plain Finish, 25 PK (FW2S02000-025P2)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (N01200.062.0275)
- J.W. WINCO GN605-M8-12-B Socket Set Screw Steel (605-M8-12-B)
- J.W. WINCO GN913.3-M6-25-MS Set Screw Brass Tip (6N25P13/MS)
- J.W. WINCO J.W. Winco 605-M6-16-AN Set Screw w/ Full Ball - M6 x 1.0 Thread - 16mm Thread Length (605-M6-16-AN)
- J.W. WINCO GN605-10X24-.500-A Socket Set Screw (605-10X24-0.500-A)
- J.W. WINCO GN605-M6-10-VR Socket Set Screw Steel (605-M6-10-VR)
- J.W. WINCO GN605-M8-12-A Socket Set Screw Steel (605-M8-12-A)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 6mm L, PK100 (M07810.060.0006)
- J.W. Winco Set Screws