Shop All Set Screws
J.W. Winco
GN605-M12-40-AN Socket Set Screw
Mfr # 605-M12-40-AN
Zoro # G4638824
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M12-40
- Overall Length 40 mm
- Point Type Full Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M12-40-AN
- Zoro # G4638824
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M12-40 |
Overall Length | 40 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.021.0075)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 50 PK (M01230.100.0045)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.009.0037)
- J.W. WINCO GN605-M6-10-VR Socket Set Screw Steel (605-M6-10-VR)
- J.W. WINCO GN913.3-M5-25-MS Set Screw Brass Tip (5N25P13/MS)
- J.W. WINCO GN605-M4-6-A Socket Set Screw Steel (605-M4-6-A)
- J.W. WINCO GN605-M6-25-A Socket Set Screw Steel (605-M6-25-A)
- J.W. WINCO GN913.3-M6-12-MS Set Screw Brass Tip (6N12P13/MS)
- J.W. WINCO GN605-M4-16-A Socket Set Screw Steel (605-M4-16-A)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- J.W. Winco Set Screws