Shop All Set Screws
J.W. Winco
GN605-M12-40-A Socket Set Screw Steel
Mfr # 605-M12-40-A
Zoro # G4656437
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M12-40
- Overall Length 40 mm
- Point Type Full Ball
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M12-40-A
- Zoro # G4656437
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M12-40 |
Overall Length | 40 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Material | Steel |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.087.1200)
- MIDWEST FASTENER 1/2"-13 x 10" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01156)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 70 mm Bore Dia. (DHO-70ST PA)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 4 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71122)
- J.W. WINCO GN605-M16-50-VN Socket Set Screw (605-M16-50-VN)
- J.W. WINCO GN605-M10-16-AN Socket Set Screw (605-M10-16-AN)
- J.W. WINCO GN605-M12-20-AN Socket Set Screw (605-M12-20-AN)
- J.W. WINCO GN605-M8-12-B Socket Set Screw Steel (605-M8-12-B)
- J.W. WINCO GN605-M8-25-A Socket Set Screw Steel (605-M8-25-A)
- J.W. WINCO GN913.3-M5-25-MS Set Screw Brass Tip (5N25P13/MS)
- MIDWEST FASTENER #6-32 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71545)
- J.W. Winco Set Screws