Shop All Set Screws
J.W. Winco
GN605-M12-20-A Socket Set Screw Steel
Mfr # 605-M12-20-A
Zoro # G4659900
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M12-20
- Overall Length 20 mm
- Point Type Full Ball
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M12-20-A
- Zoro # G4659900
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M12-20 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Material | Steel |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-8.00TWK)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51010.037.0200)
- HILLMAN TEE NUTS Z 1/4-20 (180297)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK (0608BPT188)
- J.W. WINCO J.W. Winco 605-M6-16-AN Set Screw w/ Full Ball - M6 x 1.0 Thread - 16mm Thread Length (605-M6-16-AN)
- J.W. WINCO GN605-M8-12-A Socket Set Screw Steel (605-M8-12-A)
- J.W. WINCO J.W. Winco 605-10X32-0.500-A Set Screw w/ Full Ball - 10-32 Thread x 1/2" Thread Length (605-10X32-0.500-A)
- J.W. WINCO GN605-M8-25-AN Socket Set Screw (605-M8-25-AN)
- J.W. WINCO GN913.3-M6-10-MS Set Screw Brass Tip (6N10P13/MS)
- J.W. WINCO J.W. Winco 605-M8-12-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 12mm Thread Length (605-M8-12-A)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- J.W. Winco Set Screws