Shop All Set Screws
J.W. Winco
GN605-M10-16-AN Socket Set Screw
Mfr # 605-M10-16-AN
Zoro # G4720828
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10-16
- Overall Length 16 mm
- Point Type Full Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 605-M10-16-AN
- Zoro # G4720828
- Country of Origin Japan
- Category Set Screws
Dimensions
Thread Size | M10-16 |
Overall Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Full Ball |
Item | Set Screw |
Description
GN 605 socket set screws with full ball point (type A) are used in applications where a ball point contact is required. The flat faced moveable ball (type B) allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Socket set screws with safety twist ball (types V and VR) are designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1-3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0137)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK (40778)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body (10593PK)
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- J.W. WINCO J.W. Winco 605-M8-25-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 25mm Thread Length (605-M8-25-A)
- J.W. WINCO GN605-M16-25-VR Socket Set Screw Steel (605-M16-25-VR)
- J.W. WINCO J.W. Winco 605-M6-16-AN Set Screw w/ Full Ball - M6 x 1.0 Thread - 16mm Thread Length (605-M6-16-AN)
- J.W. WINCO GN605-M8-25-V Socket Set Screw Steel (605-M8-25-V)
- J.W. WINCO GN913.3-M6-12-MS Set Screw Brass Tip (6N12P13/MS)
- J.W. WINCO GN605-M8-25-A Socket Set Screw Steel (605-M8-25-A)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x5/8, PK100 (U07845.037.0062)
- J.W. Winco Set Screws