Shop All Levers & Handles
J.W. Winco
GN565-20-M6-112-BL Cabinet U-Handle
Mfr # 20W112B79T
Zoro # G4630896
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Diameter 20 mm
- Color Blank
- Height 49 mm
- Finish Tumbled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 20W112B79T
- Zoro # G4630896
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M6 |
Diameter | 20 mm |
Height | 49 mm |
Details
Color | Blank |
Finish | Tumbled |
Handle | Aluminum |
Mounting Distance | 112 mm |
Description
GN 565 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design. The manufacturing process allows the production of special designs in relatively small quantities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7306SB)
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- J.W. WINCO JW Winco WN300.2-63-M6-50-SW Adjustable Lever, Zinc Die-Cast (300.2-63-M6-50-SW)
- J.W. WINCO WN300-KT-63-5/16X18-12-SW Adjustable Lever Steel (5T12F34K)
- J.W. WINCO GN300.1-63-M8-32-SW Adjustable Lever Stainless Steel (8N32A07K)
- J.W. WINCO Die Cast Adjustable Lever - M6 x 1.0 - 30mm Handle - 32mm Stud - Black - J.W. Winco GN300 (6N32A19K)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03K)
- J.W. Winco Levers & Handles