Shop All Sight Glass Flow Indicators
J.W. Winco
GN537-32-38-A Oil Sight Glass Aluminum
Mfr # RD3/A
Zoro # G4709348
$28.19
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
- Brand J.W. Winco
- MFR # RD3/A
- Zoro # G4709348
- Country of Origin Germany
- Category Sight Glass Flow Indicators
Description
No thread is required for installing the GN 537 fluid level sight glasses. The fluid level sight glass is inserted into the bore. By simply tightening the ring nut using the pin key, the seal is pressed against the contact surface which, at the same time, holds the sight glass in position. Application is limited to non-pressurized or slightly pressurized tanks.
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
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1110)
- GREENLEE Clamp Meter, LCD, 600 A (CM-960)
- J.W. WINCO GN743-14-M20X1.5-A Oil Sight Glass (743-14-M20X1.5-A)
- J.W. WINCO GN743.2-11-G3/8-A Oil Sight Glass Brass (743.2-11-G3/8-A)
- J.W. WINCO GN743.5-14-M20X1.5-B Oil Sight Glass (743.5-14-M20X1.5-B)
- J.W. WINCO GN743.7-24-1-NPT-B Oil Sight Glass (1PTK8)
- J.W. WINCO GN743-18-M26X1.5-A Oil Sight Glass (743-18-M26X1.5-A)
- J.W. WINCO GN743.1-24-G1-A Oil Sight Glass Aluminum (743.1-24-G1-A)
- DWYER INSTRUMENTS Sight Flow Transmitter, Sight Flow Xmtr Ss 420 (SF10)
- J.W. Winco Sight Glass Flow Indicators