Shop All Rare Earth Magnets
J.W. Winco
GN52.2-AN-25 Retaining Magnet, Rod Shaped
Mfr # GN52.2
Zoro # G4848456
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Max. Pull 60 N
- Finish Zinc plated
- Temp. Range (F) 842°F
- Magnet Material AlNiCo (Aluminum, nickel, cobalt)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # GN52.2
- Zoro # G4848456
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Magnet Height | 35 mm |
Thread Size | M6 |
Details
Material | Steel |
Max. Pull | 60 N |
Finish | Zinc plated |
Temp. Range (F) | 842°F |
Magnet Material | AlNiCo (Aluminum, nickel, cobalt) |
Description
GN 52.2 retaining magnets are a shielded magnetic assembly. Mounting options include pressing in, shrinking in, or gluing in.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 1/2 in W (24IB/50 KD)
- EBERHARD MANUFACTURING CO 2 Point Lock (EMC 7504 ZN)
- MIDWEST FASTENER 3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK (36664)
- CODEL DOORS 24" x 84" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2070MHCMON)
- J.W. WINCO J.W. Winco Solid Disk-Shaped Raw Magnet - .20" Diameter, Steel (55.2-ND-5-3)
- J.W. WINCO GN62-AN-70 U-Magnet with Bore (GN62)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - .51" Dia, Steel (50.3-ND-13-M5)
- J.W. WINCO GN58-AN-19 Pot Magnet with Bore Steel (GN58)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shape w/ Countersunk Thru Hole, .63" Dia, Steel (50.4-HF-16)
- J.W. WINCO GN50.3-HF-10-M3 Retaining Magnet (GN50.3)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- J.W. Winco Rare Earth Magnets