Shop All Rare Earth Magnets
J.W. Winco
GN51.4-ND-31-SW Retaining Magnet
Mfr # GN51.4
Zoro # G4847056
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Max. Pull 75 N
- Finish Zinc plated
- Temp. Range (F) 176°F
- Magnet Material NdFeB (Neodymium, iron, boron)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # GN51.4
- Zoro # G4847056
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Magnet Height | 6 mm |
Hole Dia. | 6 mm |
Details
Material | Steel |
Max. Pull | 75 N |
Finish | Zinc plated |
Temp. Range (F) | 176°F |
Magnet Material | NdFeB (Neodymium, iron, boron) |
Description
GN 51.4 retaining magnets are a shielded magnetic system with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- TRIMLITE 24" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2068ska8403BF)
- LOCKNETICS Door Cord, Heavy Duty (DC-HD-16)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X LH)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - .51" Dia, Steel (50.3-ND-13-M5)
- J.W. WINCO GN53.1-ND-18-RT-Magnet with Red Housing (GN53.1)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - 1.26" Dia, Steel (50.3-HF-32-M4)
- J.W. WINCO GN52.4-ND-6-M3-E Retaining Magnet, Rod Shaped (GN52.4)
- J.W. WINCO GN70-34-A-ST Disc for Magnet Steel (GN70)
- J.W. WINCO GN58-AN-19 Pot Magnet with Bore Steel (GN58)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE5018NP35)
- J.W. Winco Rare Earth Magnets