Shop All Fixture Clamps
J.W. Winco
GN478-B8-M5-MT Mounting Connector
Mfr # 478B8M5MT
Zoro # G4670750
$25.85
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
- Brand J.W. Winco
- MFR # 478B8M5MT
- Zoro # G4670750
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. GN 478 connector mini-clamps are designed primarily for use with sensor brackets and mounting brackets. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
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
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- KNIPEX Knipex KNP7421-8 8in. Ultra High Leverage Diagonal Cutter Pliers with 12 Degree Curved Head (KNP7421-8)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- J.W. WINCO GN131-B10-B10-2-SW 2-Way Connector Clamp (131-B10-B10-2-SW)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. WINCO GN131-B16-B16-2-SW 2-Way Connector Clamp (131-B16-B16-2-SW)
- J.W. WINCO GN820.2-130-MFC-NI Horizontal Toggle Clamp (820.2-130-MFC-NI)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- J.W. Winco Fixture Clamps