Shop All Fixture Clamps
J.W. Winco
GN478-B15-M8-MT Mounting Connector
Mfr # 478B15M8MT
Zoro # G4647818
$32.39
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
- Brand J.W. Winco
- MFR # 478B15M8MT
- Zoro # G4647818
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. GN 478 connector mini-clamps are designed primarily for use with sensor brackets and mounting brackets. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
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
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3060)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (08 22 145 SBA)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520C)
- MIDWEST FASTENER 2" x 2-1/4" x 3/8" Wood Wedges 6PK (68392)
- J.W. WINCO GN820-230-M Horizontal Toggle Clamp (820-230-M)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- J.W. WINCO GN131-B1/2-B1/2-2-BL 2-Way Connector Clamp (131-B1/2-B1/2-2-BL)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- J.W. Winco Fixture Clamps