Shop All Fixture Clamps
J.W. Winco
GN476-B20-B20-A-MT 2-Way T-Connector Clamp
Mfr # 476-B20-B20-A-MT
Zoro # G4706100
$25.49
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
- Brand J.W. Winco
- MFR # 476-B20-B20-A-MT
- Zoro # G4706100
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 476 two-way T-connector mini-clamps are designed for tubings. They are available in a version with bore or a version that incorporates a bolt. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
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
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A227)
- INTERNATIONAL TOOL MFG. ITM 29 Pc. Titanium Drill Bit Set (29-TINSP)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (14118D2B154570)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54511)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN131-B16-B16-2-SW 2-Way Connector Clamp (131-B16-B16-2-SW)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN145-B3/4-2-BL Flanged Connector Clamp (145-B3/4-2-BL)
- J.W. WINCO GN163-B20-50-2-SW Base Plate Connector Clamp (163-B20-50-2-SW)
- J.W. Winco Fixture Clamps