Shop All Fixture Clamps
J.W. Winco
GN476-B20-20-W-MT 2-Way T-Connector Clamp
Mfr # 476-B20-20-W-MT
Zoro # G4710510
$31.15
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
- Brand J.W. Winco
- MFR # 476-B20-20-W-MT
- Zoro # G4710510
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 476 two-way T-connector mini-clamps are designed for tubings. They are available in a version with bore or a version that incorporates a bolt. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
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
- J.W. WINCO JW Winco GN717-5-M8-C-ST Indexing Plunger (717-5-M8-C-ST)
- HARVEY TOOL Undercutting End Mill - 220, 0.0394", Finish - Machining: AlTiN (2281M-C3)
- STAR ASIA 10-Pc 5-Lobe Tamper Resistant L-Shap (12734)
- SUNEX Pliers, X-Long, Needle Nose Set, 16", 4 pcs. (3706V)
- J.W. WINCO GN842-2100-AS Push-Pull Toggle Clamp (842-2100-AS)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- J.W. WINCO GN132-B30-B30-56-2-BL 2-Way Connector Clamp (132-B30-B30-56-2-BL)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- J.W. WINCO GN163-B20-50-2-SW Base Plate Connector Clamp (163-B20-50-2-SW)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/4-20, 7/8in, PK6 (60750)
- J.W. Winco Fixture Clamps