Shop All Fixture Clamps
J.W. Winco
GN476-B15-15-W-ELS 2-Way T-Connector Clamp
Mfr # 476B1515WELS
Zoro # G4713767
$29.45
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
- Brand J.W. Winco
- MFR # 476B1515WELS
- Zoro # G4713767
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 476 two-way T-connector mini-clamps are designed for tubings. They are available in a version with bore or a version that incorporates a bolt. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
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
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- FISKARS PICK 36"" 5 LB (751210-1001)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG, Solid or Stranded: 16 - 30 AWG (45-640)
- J.W. WINCO GN850-200-TF Latch Toggle Clamp Steel (850-200-TF)
- J.W. WINCO GN490-28-8-B-SW Adjustable 2-Way Clamping Joints (490-28-8-B-SW)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN843.1-165-AS-NI Push-Pull Toggle Clamp (843.1-165-AS-NI)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- J.W. Winco Fixture Clamps