Shop All Fixture Clamps
J.W. Winco
GN476-B12-B12-A-MT 2-Way T-Connector Clamp
Mfr # 476B12B12AMT
Zoro # G4709479
$19.29
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
- Brand J.W. Winco
- MFR # 476B12B12AMT
- Zoro # G4709479
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 476 two-way T-connector mini-clamps are designed for tubings. They are available in a version with bore or a version that incorporates a bolt. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
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
- MAG-MATE Magnet, Mirror, Mechanical Finger Kit (MMK301)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 16mm -2.00 (1756)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. Cobalt Jobber Length Drill Bit Set (DWD13J-CO-SET)
- DEWALT 1-1/8" x 24" x 29" High Impact 4 Cutter SDS Max (DW5853)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- J.W. WINCO GN131-B10-B10-2-SW 2-Way Connector Clamp (131-B10-B10-2-SW)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- J.W. WINCO GN852.3-4000-T6S Latch Toggle Clamp (852.3-4000-T6S)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- J.W. Winco Fixture Clamps