Shop All Fixture Clamps
J.W. Winco
GN476-B12-B12-A-ELS 2-Way T-Connector Clamp
Mfr # 476B12B12AELS
Zoro # G4705148
$22.15
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
- Brand J.W. Winco
- MFR # 476B12B12AELS
- Zoro # G4705148
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 476 two-way T-connector mini-clamps are designed for tubings. They are available in a version with bore or a version that incorporates a bolt. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
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
- ASTRO PNEUMATIC Flange, 8M Punch, Punching, 7.87" (608PT)
- M.A. FORD Twister Micro-Tuff Drill, #50 (30507000AM)
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11)
- IRWIN 9/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63909)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- J.W. WINCO GN820-25-M-NI Horizontal Toggle Clamp (820-25-M-NI)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- J.W. Winco Fixture Clamps