Shop All Fixture Clamps
J.W. Winco
GN475-B12-B12-MT Adjustable 2-Way Connector
Mfr # 475B12B12MT
Zoro # G4709740
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 475B12B12MT
- Zoro # G4709740
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 475 adjustable two-way connector mini-clamps are designed for tubings.The two segments of the mounting can be twisted to accommodate the juncture of of tubing at different angles. The clamping force of the clamp onto the tube is achieved via the socket cap screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- HARVEST LANE HONEY Harvest Lane Honey 240048 J-Hook Hive Tool with Double Bladed End (240048)
- EKLIND Metric Plain Double-Ball-Hex Key, 10 mm Tip Size, 8 23/32 in Long, 13/16 in Short (19620)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -8 (930S8150)
- J.W. WINCO GN851.1-320-T3 Latch Toggle Clamp Steel (851.1-320-T3)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- J.W. WINCO GN820-230-M Horizontal Toggle Clamp (820-230-M)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN820.2-75-MF-NI Horizontal Toggle Clamp (820.2-75-MF-NI)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- J.W. Winco Fixture Clamps