Shop All Fixture Clamps
J.W. Winco
GN473-41-B15-ELS 2-Way Base Connector
Mfr # 473B15ELS
Zoro # G4720968
$51.29
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
- Brand J.W. Winco
- MFR # 473B15ELS
- Zoro # G4720968
- Country of Origin Germany
- Category Fixture Clamps
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The bore spacing of the GN 473 two-way base connector mini-clamps corresponds the connector mini-clamps and flange bolts. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
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
- WESTWARD Square Hand File, 6 In, 33/35 TPI (12F791)
- AIRCAT 1.0 Hp Composite Straight Die Grinder (6260)
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- PROTO 3/4" Drive Retaining Ring Red Plastic Coated (JRR07523)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN163-B20-50-2-SW Base Plate Connector Clamp (163-B20-50-2-SW)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- J.W. Winco Fixture Clamps