Shop All Crank Machine Handles
J.W. Winco
GN471.3-125-B14 Crank Handle Aluminum
Mfr # 14MC02
Zoro # G4658607
product price: $60.49
/ea
$60.49
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
- Brand J.W. Winco
- MFR # 14MC02
- Zoro # G4658607
- Country of Origin Germany
- Category Crank Machine Handles
Description
GN 471.3 crank handles are mainly used for applications where the hand piece must not protrude. In the operating position, the hand piece is firmly locked. By pulling the hand piece in the axial direction out of its locating cone, it can be folded back into place. The spring holds the hand piece firmly in both positions.
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
- PRO-GRADE TOOLS Extension, 3/8"Dr., 12" (13003)
- CRAFTSMAN Mini Needle Nose Pliers (CMHT82299)
- HOUGEN 3 in. pilot for 12,000-Series Annular Cutters (24131)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- J.W. WINCO DIN469-160-B14-D Round Crank Handle (14MC18/D)
- J.W. WINCO DIN468-125-V14-D Square Crank Handle (14QC08/D)
- J.W. WINCO DIN469-160-V17-D Square Crank Handle (17QC18/D)
- J.W. WINCO GN471.1-50-B3/8 Crank Handle Zinc (3BX25)
- J.W. WINCO GN471-100-B1/2 Crank Handle Aluminum (4BB95)
- J.W. WINCO GN471.1-80-B10 Crank Handle Zinc (10MX27)
- J.W. WINCO GN471.1-80-V1/2 Square Crank Handle Zinc (4VX27)
- J.W. Winco Crank Machine Handles