Shop All Vibration Isolator Pads
J.W. Winco
GN453.1-32-38-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud
Mfr # 453.1-32-38-5/16-55
Zoro # G4653628
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 1.50 in
- Finish Matte
- Thread Type Threaded Stud
- Thread Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 453.1-32-38-5/16-55
- Zoro # G4653628
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.50 in |
Thread Length | 0.63 in |
Thread Size | 5/16"-18 |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 453.1 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-7/8 Inch Deep 6-Point Socket (SHD33048)
- SUPER TOOL Chucking Reamer, 0.6685 In., 6 Fl, Carb Tip (56556685)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- J.W. WINCO GN352-15-15-M4-S-55 Rubber Bumper Threaded Stud (352-15-15-M4-S-55)
- J.W. WINCO GN253-32-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-32-5/16X18-31.8-55)
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud (352-25-30-M6-S-55)
- J.W. WINCO GN351-30-15-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-15-M8-ES-55)
- J.W. WINCO GN351.1-25-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-25-25-5/16-55)
- J.W. WINCO GN451-20-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-20-20-M6-ES-55)
- J.W. WINCO GN351-20-20-M6-EE-55 Rubber Bumper Internal Threads (351-20-20-M6-EE-55)
- J.W. Winco Vibration Isolator Pads