Shop All Vibration Isolator Pads
J.W. Winco
GN453-50-61-M8-E-55 Rubber Bumper Cone Stainless, Tapped
Mfr # 453-50-61-M8-E-55
Zoro # G4634545
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 2.40 in
- Finish Matte
- Thread Size M8
- Thread Type Tapped Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 453-50-61-M8-E-55
- Zoro # G4634545
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 2.40 in |
Thread Size | M8 |
Dia. | 1.97 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 453 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD P HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX1)
- STARRETT 4-1/8" Carbide Tipped Hole Saw (CT418)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- COILHOSE PNEUMATICS $PRO TYPHON BLOW GUN A681CS (AMATYP-2501CS)
- J.W. WINCO GN352-50-20-M10-S-55 Rubber Bumper Threaded Stud (352-50-20-M10-S-55)
- J.W. WINCO GN452-40-30-M8-S-55 Rubber Bumper Stainless, Threaded Stud (452-40-30-M8-S-55)
- J.W. WINCO GN451.2-79-57-1/2X13-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-79-57-1/2-55)
- J.W. WINCO GN351.1-38-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-38-19-5/16-55)
- J.W. WINCO GN352.2-25-25-5/16X18-55 Rubber Bumper Tapped Hole (352.2-25-25-5/16-55)
- J.W. WINCO GN452-50-40-M10-S-55 Rubber Bumper Stainless, Threaded Stud (452-50-40-M10-S-55)
- J.W. WINCO GN351-50-40-M10-SS-55 Rubber Bumper Threaded Studs (351-50-40-M10-SS-55)
- J.W. Winco Mounts and Vibration Control