Shop All Vibration Isolator Pads
J.W. Winco
GN453-35-40-M8-E-55 Rubber Bumper Cone Stainless, Tapped
Mfr # 453-35-40-M8-E-55
Zoro # G4633538
$9.29
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
- Brand J.W. Winco
- MFR # 453-35-40-M8-E-55
- Zoro # G4633538
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 453 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as set-up elements and leveling feet.
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
- METABO Magnetic Core Drill, 2 in., 11.9A (MAG 50)
- PROTO 1/2 in Drive Flex Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J74284P)
- MITUTOYO Dial indicators, 0.002-0.5 mm (1913AB-10)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775A-211, 2572B-21)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- J.W. WINCO GN351-40-30-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-40-30-M8-ES-55)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- J.W. WINCO GN451-15-10-M4-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-15-10-M4-ES-55)
- J.W. WINCO GN352.1-25-19-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-19-1/4-55)
- J.W. WINCO GN351-15-15-M4-SS-55 Rubber Bumper Threaded Studs (351-15-15-M4-SS-55)
- J.W. WINCO GN451.1-38-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-38-25-3/8-55)
- J.W. Winco Vibration Isolator Pads