Shop All Vibration Isolator Pads
J.W. Winco
GN453-30-36-M8-E-55 Rubber Bumper Cone Stainless, Tapped
Mfr # 453-30-36-M8-E-55
Zoro # G4626346
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 1.42 in
- Finish Matte
- Thread Type Tapped Hole
- Dia. 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 453-30-36-M8-E-55
- Zoro # G4626346
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.42 in |
Dia. | 1.18 in |
Thread Size | M8 |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 453 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Brazier Head (SQ-1-08)
- KO-KEN Universal Joint 1/2 Square 65mm Ball type 1/2 Sq. Drive (14771-B)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 17mm (OE 17MM)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- J.W. WINCO GN351.1-32-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-25-5/16-55)
- J.W. WINCO GN452-30-30-M8-E-55 Rubber Bumper Stainless, Tapped (452-30-30-M8-E-55)
- J.W. WINCO GN451-25-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-20-M6-SS-55)
- J.W. WINCO GN451-25-15-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-15-M6-ES-55)
- J.W. WINCO GN353-50-61-M8-S-55 Rubber Bumper Cone Threaded Stud (353-50-61-M8-S-55)
- J.W. WINCO GN351-100-55-M16-EE-55 Rubber Bumper Internal Threads (351-100-55-M16-EE-55)
- MASON INDUSTRIES Mason Industries WMSW6X6 Super W Pad - Neoprene And Steel Pad With Friction Pad 6" X 6" X 1 1/4" (WMSW6X6)
- J.W. Winco Mounts and Vibration Control