Shop All Vibration Isolator Pads
J.W. Winco
GN453-20-24-M6-E-55 Rubber Bumper Cone Stainless, Tapped
Mfr # 453-20-24-M6-E-55
Zoro # G4680228
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 0.94 in
- Finish Matte
- Thread Size M6
- Dia. 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 453-20-24-M6-E-55
- Zoro # G4680228
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.94 in |
Thread Size | M6 |
Dia. | 0.79 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 453 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 7/8 in Universal Impact Socket (5-5357)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (69106)
- DEWALT 3/8" x 4" x 6-1/2" High Impact Carbide SDS+ (DW5527)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- J.W. WINCO GN353-50-68-M10-S-55 Rubber Bumper Cone Threaded Stud (353-50-68-M10-S-55)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- J.W. WINCO GN351-30-30-M8-EE-55 Rubber Bumper Internal Threads (351-30-30-M8-EE-55)
- J.W. WINCO GN451-50-50-M10-EE-55 Rubber Bumper Stainless, Internal Threads (451-50-50-M10-EE-55)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- J.W. WINCO GN453-30-30-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-30-30-M8-S-55)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- J.W. Winco Vibration Isolator Pads