Shop All Vibration Isolator Pads
J.W. Winco
GN452.2-51-19-3/8X16-55 Rubber Bumper Stainless, Tapped
Mfr # 452.2-51-19-3/8-55
Zoro # G4669405
$13.89
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
- Brand J.W. Winco
- MFR # 452.2-51-19-3/8-55
- Zoro # G4669405
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 452.2 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
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
- MITUTOYO Depth Gage Acs, Ext Base, 12 In (900369)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 5mm (80126)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short (54TU94)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- J.W. WINCO GN253-50-3/8X16-55 Tapered Bumper Natural Rubber-Tapped (253-50-3/8X16-55)
- J.W. WINCO GN351-40-30-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-40-30-M8-ES-55)
- J.W. WINCO GN451.2-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-25-25-5/16-55)
- J.W. WINCO GN253-25-M6-8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-8-55)
- J.W. WINCO GN352-25-15-M6-S-55 Rubber Bumper Threaded Stud (352-25-15-M6-S-55)
- J.W. WINCO GN352-25-15-M6-E-55 Rubber Bumper Tapped (352-25-15-M6-E-55)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- J.W. Winco Mounts and Vibration Control