Shop All Vibration Isolator Pads
J.W. Winco
GN452.2-25-19-1/4X20-55 Rubber Bumper Stainless, Tapped
Mfr # 452.2-25-19-1/4-55
Zoro # G4676125
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 0375 in
- Finish Matte
- Dia. 0.98 in
- Thread Type Tapped Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 452.2-25-19-1/4-55
- Zoro # G4676125
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0375 in |
Dia. | 0.98 in |
Thread Size | 1/4"-20 |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Tapped Hole |
Description
GN 452.2 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT916F18)
- RIDGID Set Of Jaws 141 Workholder (39345)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- HUSQVARNA Rubber Skirt (574272001)
- J.W. WINCO GN253-32-M8-55 Tapered Bumper Natural Rubber-Tapped (253-32-M8-55)
- J.W. WINCO GN452.1-40-25-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-40-25-3/8-55)
- J.W. WINCO GN351.3-25-25-5/16X18-55 Rubber Bumper, 2 Tapped Holes (351.3-25-25-5/16-55)
- J.W. WINCO GN451.1-40-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-40-25-3/8-55)
- J.W. WINCO GN453-50-61-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-50-61-M8-S-55)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, .79" Dia, 15mm H, M6 x 1.0 Thread (351-20-15-M6-SS-55)
- J.W. WINCO GN253-32-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-32-5/16X18-31.8-55)
- J.W. Winco Vibration Isolator Pads