Shop All Vibration Isolator Pads
J.W. Winco
GN452-50-20-M10-S-55 Rubber Bumper Stainless, Threaded Stud
Mfr # 452-50-20-M10-S-55
Zoro # G4681016
$14.19
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
- Brand J.W. Winco
- MFR # 452-50-20-M10-S-55
- Zoro # G4681016
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 452 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as leveling feet.
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
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- KLEIN TOOLS Crimping and Cutting Tool for Connectors, Insulated (1005RINS)
- PROTO 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (J5535M)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- J.W. WINCO GN352-25-20-M6-S-55 Rubber Bumper Threaded Stud (352-25-20-M6-S-55)
- J.W. WINCO GN351-30-15-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-15-M8-ES-55)
- J.W. WINCO GN352-50-30-M10-S-55 Rubber Bumper Threaded Stud (352-50-30-M10-S-55)
- J.W. WINCO GN253-38-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-38-5/16X18-55)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- J.W. WINCO GN351.1-32-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-25-5/16-55)
- J.W. WINCO GN352.1-25-19-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-19-1/4-55)
- J.W. Winco Mounts and Vibration Control