Shop All Vibration Isolator Pads
J.W. Winco
GN452-30-30-M8-S-55 Rubber Bumper Stainless, Threaded Stud
Mfr # 452-30-30-M8-S-55
Zoro # G4681180
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 1.18 in
- Finish Matte
- Thread Size M8
- Thread Length 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 452-30-30-M8-S-55
- Zoro # G4681180
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.18 in |
Thread Size | M8 |
Thread Length | 0.79 in |
Dia. | 1.18 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud |
Description
GN 452 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-9/16" BIG HAWG w/Carbide Teeth (49-56-9220)
- SENCO Senco 2527141 18 gal FinishPro 18BMG Pneumatic Brad Nailer (2527141)
- DRILL AMERICA m50x1.5 Carbon Steel Hex Die (DWTSMH50X1.5)
- WILTON 7" Standard Duty Woodworking Vise with Stationary Base (78A)
- J.W. WINCO GN352-30-20-M8-S-55 Rubber Bumper Threaded Stud (352-30-20-M8-S-55)
- J.W. WINCO GN253-38-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-38-5/16X18-55)
- J.W. WINCO GN256-19-M5-20-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-19-M5-20-55-GR)
- J.W. WINCO GN452-30-30-M8-E-55 Rubber Bumper Stainless, Tapped (452-30-30-M8-E-55)
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads (351-25-25-M6-EE-55)
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- J.W. Winco Mounts and Vibration Control