Shop All Vibration Isolator Pads
J.W. Winco
GN452-30-15-M8-E-55 Rubber Bumper Stainless, Tapped
Mfr # 452-30-15-M8-E-55
Zoro # G4669859
Sold in multiples of 2 for $12.30
$12.30
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
- Brand J.W. Winco
- MFR # 452-30-15-M8-E-55
- Zoro # G4669859
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 452 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as leveling feet.
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
- IRWIN Screw Extractor Set, 10 Pcs (53226)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7214)
- PROTO Adjustable Wrench, Alloy Steel, 6.33 in L (J706SLA)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- J.W. WINCO GN351.1-51-19-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-51-19-3/8-55)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- J.W. WINCO GN451-40-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-30-M8-SS-55)
- J.W. WINCO GN353-30-30-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-30-M8-S-55)
- J.W. WINCO GN351.3-25-25-5/16X18-55 Rubber Bumper, 2 Tapped Holes (351.3-25-25-5/16-55)
- J.W. WINCO GN351-50-50-M10-EE-55 Rubber Bumper Internal Threads (351-50-50-M10-EE-55)
- J.W. WINCO GN351-50-20-M10-SS-55 Rubber Bumper Threaded Studs (351-50-20-M10-SS-55)
- J.W. Winco Mounts and Vibration Control