Shop All Vibration Isolator Pads
J.W. Winco
GN452-15-15-M4-S-55 Rubber Bumper Stainless, Threaded Stud
Mfr # 452-15-15-M4-S-55
Zoro # G4671408
Sold in multiples of 3 for $16.17
$16.17
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
- Brand J.W. Winco
- MFR # 452-15-15-M4-S-55
- Zoro # G4671408
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 452 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as leveling feet.
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
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 20 mm (FC.KF20.2X4.BL)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 48" (CC958)
- BETA Crimping Plier (016080001)
- CURRENT TOOLS Small Tray-Type Sheave / 12" long (951TR)
- J.W. WINCO GN351-20-20-M6-EE-55 Rubber Bumper Internal Threads (351-20-20-M6-EE-55)
- J.W. WINCO GN253-25-M6-12-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-12-55)
- J.W. WINCO GN351-30-15-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-15-M8-ES-55)
- J.W. WINCO GN452.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-13-1/4-55)
- J.W. WINCO GN254-50-M10-20-55 Tapered Bmpr Stainless, Nat. Rubber, Threaded Stud (254-50-M10-20-55)
- J.W. WINCO GN351-50-40-M10-SS-55 Rubber Bumper Threaded Studs (351-50-40-M10-SS-55)
- J.W. WINCO GN453-30-30-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-30-30-M8-S-55)
- J.W. Winco Mounts and Vibration Control