Shop All Vibration Isolator Pads
J.W. Winco
GN451.3-16-13-8-55 Rubber Bumper Stainless, Tapped
Mfr # 451.3-16-13-8-55
Zoro # G4677260
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 0.51 in
- Finish Matte
- Thread Type Two Tapped Holes
- Thread Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 451.3-16-13-8-55
- Zoro # G4677260
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 0.51 in |
Thread Size | #8-32 |
Dia. | 0.63 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Two Tapped Holes |
Description
GN 451.3 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Dominator Strght Scraper Set, 4Pc (MAY14082)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Torque, 2" Extended Anvil (231HA-2)
- H & H INDUSTRIAL PRODUCTS 95 X 70 X 35mm Four Way V-Block Set (3406-1044)
- BON TOOL Bon 83-125 Hawk, Aluminum 12" X 12", Wood Handle (83-125)
- J.W. WINCO GN451.1-14-13-10X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-14-13-10-55)
- J.W. WINCO GN351.1-40-25-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-40-25-3/8-55)
- J.W. WINCO GN452.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-25-5/16-55)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- J.W. WINCO GN453-50-61-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-50-61-M8-S-55)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- KIPP Swivel Pads, Inch (K0304.A6)
- J.W. Winco Vibration Isolator Pads