Shop All Vibration Isolator Pads
J.W. Winco
GN451.2-79-57-1/2X13-55 Rubber Bumper Stainless, Tapped and Thrd Stud
Mfr # 451.2-79-57-1/2-55
Zoro # G4668635
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 2.24 in
- Finish Matte
- Dia. 3.11 in
- Thread Type Threaded Stud and Tapped Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451.2-79-57-1/2-55
- Zoro # G4668635
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 2.24 in |
Dia. | 3.11 in |
Thread Size | 1/2"-13 |
Thread Length | 1.26 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud and Tapped Hole |
Description
GN 451.2 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL em819 Tool Box Level, 9 in L, 3Vial, Magnetic, Aluminum (EM81.9)
- STANLEY FATMAX Straight Cut Aviation Snip, 10 in L, Up to 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) (14-563)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-04)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-13-06)
- J.W. WINCO GN453.1-45-51-3/8X16-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-45-51-3/8-55)
- J.W. WINCO GN253-19-M5-55 Tapered Bumper Natural Rubber-Tapped (253-19-M5-55)
- J.W. WINCO GN253-32-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-32-5/16X18-55)
- J.W. WINCO GN351.1-25-25-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-25-1/4-55)
- J.W. WINCO GN254-19-10X24-19-55 Tapered Bmpr Stainless, Natural Rubber, Thrd Stud (254-19-10X24-19-55)
- J.W. WINCO GN451.2-35-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-35-25-5/16-55)
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- J.W. Winco Mounts and Vibration Control