Shop All Vibration Isolator Pads
J.W. Winco
GN451-50-40-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud
Mfr # 451-50-40-M10-ES-55
Zoro # G4674497
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 1.57 in
- Finish Matte
- Dia. 1.97 in
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-50-40-M10-ES-55
- Zoro # G4674497
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.57 in |
Dia. | 1.97 in |
Thread Size | M10 |
Thread Length | 1.1 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Threaded Stud and Tapped Hole |
Description
GN 451 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Ball Pein Hammer, 32 oz, 14 In L (33214)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/2 12 PT BLACK (MTBLK4148)
- RE-GRIP Handle Grip Blk Medium (PN44-7BL)
- IDEAL Ideal Industries 131-34-001 Small Safe-T-Grip Fuse Puller (131-34-001)
- J.W. WINCO GN452.1-38-19-5/16X18-55 Rubber Bumper Stainless, Threaded Stud (452.1-38-19-5/16-55)
- J.W. WINCO GN353-30-36-M8-E-55 Rubber Bumper Cone Tapped (353-30-36-M8-E-55)
- J.W. WINCO GN452-75-50-M12-S-55 Rubber Bumper Stainless, Threaded Stud (452-75-50-M12-S-55)
- J.W. WINCO GN351.1-32-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-5/16-55)
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- J.W. WINCO GN352.2-25-25-5/16X18-55 Rubber Bumper Tapped Hole (352.2-25-25-5/16-55)
- J.W. WINCO GN253-19-M5-10-55 Tapered Bumper Natural Rubber-Threaded Stud (253-19-M5-10-55)
- J.W. Winco Mounts and Vibration Control