Shop All Vibration Isolator Pads
J.W. Winco
GN451-40-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads
Mfr # 451-40-30-M8-EE-55
Zoro # G4649796
product price: $11.45
/ea
$11.45
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
- Brand J.W. Winco
- MFR # 451-40-30-M8-EE-55
- Zoro # G4649796
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 451 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
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
- KRAFT TOOL Floor/Form Scraper, 36 (GG023)
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- BETA 1/2” Drive Socket Extension, 375mm (009200827)
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- J.W. WINCO GN256-19-M5-55-GR Conical Bmpr Stainless, Silicone Rubber Gray, Tapped (256-19-M5-55-GR)
- J.W. WINCO GN352.1-51-41-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-41-3/8-55)
- J.W. WINCO GN451.2-51-51-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-51-3/8-55)
- J.W. WINCO GN253-50-3/8X16-55 Tapered Bumper Natural Rubber-Tapped (253-50-3/8X16-55)
- J.W. WINCO GN352-15-10-M4-S-55 Rubber Bumper Threaded Stud (352-15-10-M4-S-55)
- J.W. WINCO GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-9.5-55)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- J.W. Winco Mounts and Vibration Control