Shop All Vibration Isolator Pads
J.W. Winco
GN451-30-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads
Mfr # 451-30-40-M8-EE-55
Zoro # G4671024
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Stainless Steel
- Height 1.57 in
- Finish Matte
- Thread Size M8
- Dia. 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 451-30-40-M8-EE-55
- Zoro # G4671024
- Country of Origin Hungary
- Category Vibration Isolator Pads
Dimensions
Height | 1.57 in |
Thread Size | M8 |
Dia. | 1.18 in |
Details
Material | Natural Rubber; Stainless Steel |
Finish | Matte |
Thread Type | Two Tapped Holes |
Description
GN 451 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Pipe Belt Finisher (14360)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89554QPB113505)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set (83911)
- JAMESON Scissor and Knife Sharpener (32-50)
- J.W. WINCO GN352-8-8-M3-S-55 Rubber Bumper Threaded Stud (352-8-8-M3-S-55)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- J.W. WINCO GN452-25-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-15-M6-S-55)
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud (352.1-38-19-5/16-55)
- J.W. WINCO GN351.1-14-13-10X32-55 Rubber Bumper 2 Threaded Studs (351.1-14-13-10-55)
- J.W. WINCO GN352.1-40-25-3/8X16-55 Rubber Bumper Threaded Stud (352.1-40-25-3/8-55)
- J.W. WINCO GN451.2-35-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-35-25-5/16-55)
- J.W. Winco Vibration Isolator Pads