Shop All Vibration Isolator Pads
J.W. Winco
GN451-15-15-M4-EE-55 Rubber Bumper Stainless, Internal Threads
Mfr # 451-15-15-M4-EE-55
Zoro # G4648694
Sold in multiples of 2 for $7.70
$7.70
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
- Brand J.W. Winco
- MFR # 451-15-15-M4-EE-55
- Zoro # G4648694
- Country of Origin Hungary
- Category Vibration Isolator Pads
Description
GN 451 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
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
- CAPRI TOOLS 3/8 in Drive 20 mm 6-Point Deep Impact Socket (5-3220)
- DICKIES 20" Work Bag (57087)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M20x2.50 (415901)
- QEP QEP 10800 27 in. Big Clinker Tile Cutter (10800)
- J.W. WINCO GN352-70-55-M10-S-55 Rubber Bumper Threaded Stud (352-70-55-M10-S-55)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- J.W. WINCO GN351-20-15-M6-SS-55 Rubber Bumper Threaded Studs (351-20-15-M6-SS-55)
- J.W. WINCO GN351-40-30-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-40-30-M8-ES-55)
- J.W. WINCO GN451-30-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-30-40-M8-EE-55)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- J.W. WINCO GN253-25-1/4X20-55 Tapered Bumper Natural Rubber-Tapped (253-25-1/4X20-55)
- J.W. Winco Vibration Isolator Pads